Pentair CSD423616SS6R

Item #: 0278995

Cat #: CSD423616SS6R

UPC: 783510345945

$ 9682.95 EA
Company wide:
0 in stock

Overview

316L SS CONCEPT ADD LATCHES

For indoor or outdoor applications that require corrosion protection from chemicals and water, Concept enclosures house larger controls and feature streamlined styling with an attractive stroked finish, flush quarter-turn latches and an integral door ramp that ensures the door gasket sealing surface aligns with the enclosure body for secure closure.

Also known as: 783510345945, CSD423616SS6R, HOFCSD423616SS6R

Specifications

IP/NEMA Rating: IP66, NEMA 12
Height: 42 in
Depth: 16 in
Width: 36 in
Material: Stainless Steel 316L
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 12
Depth: 16 in
Material: Stainless Steel 316L
Height: 42 in
Width: 36 in
Finish: Brushed #4