Concept Wallmount Multi 1/4-Turn Latch 4X, 60x36x16, Brushed, SS316

Item #: 0278990

Cat #: CSD603616SS6R

UPC: 783510345969

$ 12376.88 EA
Company wide:
0 in stock
For indoor or outdoor applications that require corrosion protection from chemicals and water. This Concept Wallmount Multi 1/4-Turn Latch 4X, CSD603616SS6R item measures 60x36x16 in. with a material of SS 316, Brushed.

Overview

For indoor or outdoor applications that require corrosion protection from chemicals and water. This Concept Wallmount Multi 1/4-Turn Latch 4X, CSD603616SS6R item measures 60x36x16 in. with a material of SS 316, Brushed.

For indoor or outdoor applications that require corrosion protection from chemicals and water, Concept enclosures house larger controls and feature streamlined styling with an attractive stroked finish, flush quarter-turn latches and an integral door ramp that ensures the door gasket sealing surface aligns with the enclosure body for secure closure.

Also known as: 783510345969, CSD603616SS6R, HOFCSD603616SS6R

Specifications

IP/NEMA Rating: IP66, NEMA 12
Height: 60 in
Depth: 16 in
Width: 36 in
Material: Stainless Steel 316L
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 12
Depth: 16 in
Material: Stainless Steel 316L
Height: 60 in
Width: 36 in
Finish: Brushed #4