Concept Enclosure, Sloped, Type 4X, 24" x 20" x 8"

Item #: 0278982

Cat #: CSD24208SSST

UPC: 783510260118

$ 2840.04 EA
Company wide:
0 in stock
Concept Enclosure, Sloped Top, NEMA Type 4X, Material: Stainless Steel, Dimensions: 24" x 20" x 8"

Overview

Concept Enclosure, Sloped Top, NEMA Type 4X, Material: Stainless Steel, Dimensions: 24" x 20" x 8"

For indoor or outdoor applications that require a sloped top and corrosion protection from chemicals and water. CONCEPT Enclosures feature streamlined styling with an attractive stroked finish and flush, stainless steel quarter-turn latches for secure closure.

Also known as: 783510260118, CSD24208SSST, HOFCSD24208SSST

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Height: 24 in
Width: 20 in
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Height: 24 in
Material: Stainless Steel 304
Depth: 8 in
Width: 20 in
Finish: Brushed #4