Hinged Enclosure/Sloped Top, Type 4X, 36x24x8

Item #: 0278977

Cat #: CSD36248SSST

UPC: 783510260170

$ 4080.15 EA
Company wide:
0 in stock
Hinged Enclosure, Concept Sloped Top, NEMA Type 4X, Dimensions: 36" x 24" x 8"

Overview

Hinged Enclosure, Concept Sloped Top, NEMA Type 4X, Dimensions: 36" x 24" x 8"

For indoor or outdoor applications that require a sloped top and corrosion protection from chemicals and water. CONCEPT Enclosures feature streamlined styling with an attractive stroked finish and flush, stainless steel quarter-turn latches for secure closure.

Also known as: 783510260170, CSD36248SSST, HOFCSD36248SSST

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 24 in
Depth: 8 in
Height: 36 in
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Material: Stainless Steel 304
Width: 24 in
Height: 36 in
Finish: Brushed #4