
Enclosure, NEMA 4X, Hinge Cover, 36" x 30" x 12"
Item #: 0278976
Cat #: CSD363012SSST
UPC: 783510260217
$ 5104.11 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Wall-Mount, NEMA 4X, Hinge Cover, Slope Top, 36 x 30 x 12 Inch, Stainless Steel
Overview
Enclosure, Wall-Mount, NEMA 4X, Hinge Cover, Slope Top, 36 x 30 x 12 Inch, Stainless Steel
Enclosure, Wall-Mount, NEMA 4X, Slope Top, Hinge Cover, Size: 36 x 30 x 12 Inch, Stainless Steel
Also known as: 783510260217, CSD363012SSST, HOFCSD363012SSST
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Width: | 30 in |
| Depth: | 12 in |
| Height: | 36 in |
| Material: | Stainless Steel 304 |
| Finish: | Brushed #4 |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Depth: | 12 in |
| Material: | Stainless Steel 304 |
| Width: | 30 in |
| Height: | 36 in |
| Finish: | Brushed #4 |