Hinged Enclosure/Sloped, Type 4X, 36x30x8

Item #: 0278975

Cat #: CSD36308SSST

UPC: 783510260187

$ 4675.44 EA
Company wide:
0 in stock
Hinged Enclosure Concept Sloped Top, NEMA Type 4X, Dimensions: 36" x 30" x 8"

Overview

Hinged Enclosure Concept Sloped Top, NEMA Type 4X, Dimensions: 36" x 30" x 8"

For indoor or outdoor applications that require a sloped top and corrosion protection from chemicals and water. Concept Enclosures feature streamlined styling with an attractive stroked finish and flush, stainless steel quarter-turn latches for secure closure.

Also known as: 783510260187, CSD36308SSST, HOFCSD36308SSST

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 30 in
Depth: 8 in
Height: 36 in
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Material: Stainless Steel 304
Width: 30 in
Height: 36 in
Finish: Brushed #4