Conduit Grounding Hub, 1/2", Bronze, 10 - 6 AWG

Item #: 0278942

Cat #: HUB50L

UPC: 781002101710

$ 10.04 EA
Company wide:
25 in stock
Documents & Guides
Ground Hub, Hub Size: 1/2", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 6 AWG (Stranded). *Dottie Part # 10171.*

Overview

Ground Hub, Hub Size: 1/2", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 6 AWG (Stranded). *Dottie Part # 10171.*

Hubs are manufactured from high strength, highly conductive copper alloys and are used with grounding pipe clamps to connect rigid conduit to steel water pipe for grounding. The 1/2'' hub features a 360° swivel that provides flexibility in tight situations.

Also known as: 781002101710, HUB50L, DOTHUB50L, ground hub

Specifications

Diameter: 1/2 in
Material: Bronze
Allowable Gauge Range: 8 - 6
Diameter: 1/2 in
Allowable Gauge Range: 8 - 6
Material: Bronze