400A, 48 VDC, Automotive Fuses

Item #: 0278940

Cat #: CNN400

UPC: 079458009095

$ 268.17 EA
Company wide:
0 in stock
Documents & Guides
400 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Overview

400 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Features & Benefits: Window shows fuse status; 2,500 A interrupting rating; Compact size saves space; RoHS compliant and lead free. Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment used to move hazardous materials.

Also known as: 079458009095, CNN400, LFUCNN400

Specifications

Type: Automotive, Fuse
Amps: 400
Volts DC: 48
Speed: Very Fast Acting
Class: Lift-Truck Type
Mounting: Bolt In
Interrupt Rating DC: 2.500 kA
Type: Automotive, Fuse
Volts DC: 48
Class: Lift-Truck Type
Interrupt Rating DC: 2.500 kA
Amps: 400
Speed: Very Fast Acting
Mounting: Bolt In