Mounting Channels, 60"

Item #: 0278916

Cat #: CMC60

UPC: 783510789800

$ 429.87 EA
Company wide:
0 in stock
Mounting Channels, Material: Steel, Fits Concept Enclosure: When A or B = 60", Kit Includes 2 Channels

Overview

Mounting Channels, Material: Steel, Fits Concept Enclosure: When A or B = 60", Kit Includes 2 Channels

Mounting Channels provide mounting framework for installing DIN rails and grid straps at various positions within the enclosure. Channels can be mounted vertically or horizontally to collar studs or to the slide mechanisms of the adjustable-depth mounting kit. Kit includes two channels.

Also known as: 783510789800, CMC60, HOFCMC60

Specifications

Material: Steel
Weight: 4 lb
Finish: Plated
Material: Steel
Finish: Plated
Weight: 4 lb