Conduit Hub, Size: 1-1/4", Material: PVC Coated Steel

Item #: 0278882

Cat #: PRST4

UPC: 784011207398

$ 158.88 EA
Company wide:
32 in stock
Documents & Guides
Conduit Hub, Size: 1 1/4 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.69Dimension B (Inches): 3.25Dimension C (Inches): 1.03Max Wall Thickness (Inches): .25Nominal Weight (Pounds): 0.4

Overview

Conduit Hub, Size: 1 1/4 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.69Dimension B (Inches): 3.25Dimension C (Inches): 1.03Max Wall Thickness (Inches): .25Nominal Weight (Pounds): 0.4

PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure.

Also known as: 784011207398, PRST4, RRYPRST4

Specifications

Diameter: 1 1/4 in
Material: PVC Coated Steel
Diameter: 1 1/4 in
Material: PVC Coated Steel