Hazardous Location Heater, 115V, 200W, 8.900 x 9 x 2.400", Aluminum, Black

Item #: 0278866

Cat #: DAHHL200AC

UPC: 783510287047

$ 1899.40 EA
Company wide:
0 in stock
Hazardous Location Heater, 115 Volt, 200 Watt, 8.900 x 9 x 2.400 Inch, Aluminum With Black Anodized Finish

Overview

Hazardous Location Heater, 115 Volt, 200 Watt, 8.900 x 9 x 2.400 Inch, Aluminum With Black Anodized Finish

Designed for use in hazardous locations where electronic components require protection from cold freezing temperatures, condensation and corrosion.

Also known as: 783510287047, DAHHL200AC, HOFDAHHL200AC

Specifications

Color: Black
Width: 9 in
Depth: 2.400 in
Volts AC: 110
Material: Aluminum
Height: 8.900 in
Finish: Anodized
Weight: 8.710 lb
Color: Black
Depth: 2.400 in
Material: Aluminum
Finish: Anodized
Width: 9 in
Volts AC: 110
Height: 8.900 in
Weight: 8.710 lb