
Enclosure, NEMA 4X, 24" x 20" x 10", Wall Mount, Gray, Fiberglass
Item #: 0278844
Cat #: UU605025
UPC: 783510358204
$ 1644.62 EA
Company wide:
3
in stock
Documents & Guides
Wall Mount, Type 4X, Enclosure, Solid Door, Size/Dims: 23.94x19.53x10.63, Material/Finish: Fiberglass/Gray.
Overview
Wall Mount, Type 4X, Enclosure, Solid Door, Size/Dims: 23.94x19.53x10.63, Material/Finish: Fiberglass/Gray.
Wall Mount, Type 4X, Enclosure, Solid Door, Size/Dims: 23.94x19.53x10.63, Material/Finish: Fiberglass/Gray.
Also known as: 783510358204, UU605025, HOFUU605025
Features & Benefits
- Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, including high-impact resistance
- Fiberglass is easily punched, drilled, filed or sawed
- Seamless foam-in-place gasket assures water-tight and dust-tight seal
- Enclosure may be rotated 180 degrees for left and right hinging
- Molded-in drip shields are standard with each enclosure
- Impact-resistant polycarbonate window is permanently bonded in place
- Fiberglass mounting brackets and stainless steel attachment screws are provided with each enclosure
- Unique hinge design allows for standard 180 degree door opening with a maximum opening of 270 degrees
- Door hinges are replaceable
- Type 316 stainless steel quarter-turn latch
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 23.940 in |
| Width: | 19.530 in |
| Depth: | 10.630 in |
| Special Program: | Hoffman On Demand |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Color: | Gray |
| Height: | 23.940 in |
| Depth: | 10.630 in |
| Standards: | Build America Buy America Compliant |
| Mounting: | Surface |
| Material: | Fiberglass |
| Width: | 19.530 in |
| Special Program: | Hoffman On Demand |