VELCRO® Cable Wrap Velcro M5-Mount, 12-inch, Black, Cloth

Item #: 0278839

Cat #: ECWTD12B

UPC: 783510160340

$ 86.82 EA
Company wide:
0 in stock
VELCRO® Cable Wrap securely holds cable to cable manager and unfastens easily for cable maintenance. This VELCRO® Cable Wrap Velcro M5-Mount, ECWTD12B item measures 12-inch with a material of Cloth colored Black.

Overview

VELCRO® Cable Wrap securely holds cable to cable manager and unfastens easily for cable maintenance. This VELCRO® Cable Wrap Velcro M5-Mount, ECWTD12B item measures 12-inch with a material of Cloth colored Black.

The VELCRO® Cable Rack securely holds cable to a cable manager and unfastens easily for cable maintenance. VELCRO® is 0.5-inch (12.7-mm) wide. It's available in 8- and 12-inch (203- and 305-mm) lengths in both screw fastener and wrap styles. The M5 self-tapping screw is used on ProLine frames. Please note VELCRO is a trademark of Velcro Industries B.V.

Also known as: 783510160340, ECWTD12B, HOFECWTD12B

Features & Benefits

  • The VELCRO® Cable Rack securely holds cable to a cable manager and unfastens easily for cable maintenance
  • VELCRO® is 0.5-inch (12.7-mm) wide. It's available in 8- and 12-inch (203- and 305-mm) lengths in both screw fastener and wrap styles
  • The M5 self-tapping screw is used on ProLine frames
  • VELCRO is a trademark of Velcro Industries B.V.

Specifications

Color: Black
Material: Velcro
Weight: 0.100 lb
Color: Black
Weight: 0.100 lb
Material: Velcro