Panel Adapter, 23' to 19'

Item #: 0278835

Cat #: ERB3U2319

UPC: 783510219499

$ 130.41 EA
Company wide:
0 in stock
Panel Adapter, Material: Zinc-Plated Steel, Rack Units: 3

Overview

Panel Adapter, Material: Zinc-Plated Steel, Rack Units: 3

The Open-Frame Panel Adapter adapts a 23-inch open-frame rack to accept 19-inch equipment. The offset provides a flush mounting surface. Please note these are furnished in pairs.

Also known as: 783510219499, ERB3U2319, HOFERB3U2319

Specifications

Material: Steel
Weight: 0.700 lb
Finish: Zinc Plated
Material: Steel
Finish: Zinc Plated
Weight: 0.700 lb