Single Side Shelf, Vented

Item #: 0278832

Cat #: ESH23V

UPC: 783510352394

$ 223.39 EA
Company wide:
0 in stock
Single-Sided Steel Vented Shelf, Material: Steel, 4.85" x 23" x 10.5"

Overview

Single-Sided Steel Vented Shelf, Material: Steel, 4.85" x 23" x 10.5"

The Single-Sided Steel Vented Shelf mounts to either front or rear flange of open-frame rack, supporting equipment that does not get mounted into rack angles. It uses 3U of rack space and is load rated for 150 lb. (68.0 kg).

Also known as: 783510352394, ESH23V, HOFESH23V

Specifications

Width: 23 in
Weight: 9 lb
Depth: 10.500 in
Finish: Powder Coated
Height: 4.850 in
Color: Jet Black
Width: 23 in
Depth: 10.500 in
Height: 4.850 in
Weight: 9 lb
Finish: Powder Coated
Color: Jet Black