Vertical Ground Bar Kits, 0.625x36.00, Electroplated, Copper
Item #: 0278825
Cat #: DG36
UPC: 783510172688
$ 224.60 EA
Company wide:
0
in stock
Documents & Guides
Vertical Ground Bar Kits provide a convenient place to connect equipment grounds. This Vertical Ground Bar Kits, DG36 item measures 0.625x36.00 inches with a material of Copper finish Electroplated.
Overview
Vertical Ground Bar Kits provide a convenient place to connect equipment grounds. This Vertical Ground Bar Kits, DG36 item measures 0.625x36.00 inches with a material of Copper finish Electroplated.
The Vertical Ground Bar Kit mounts vertically on a rack, providing a convenient place to connect equipment grounds. It is made of electrolytic tough-pitch 110 copper alloy. The kit includes a ground bar with a compression lug for #2 wire, connection hardware, and mounting hardware.
Also known as: 783510172688, DG36, HOFDG36
Features & Benefits
- Components fit EIA 310-D-rated open frame racks
- Components specially designed to efficiently facilitate reliable connections
- Enable system to meet equipment manufacturer grounding requirements
Specifications
| Material: | Copper |
| Width: | 16 in |
| Height: | 36 in |
| Finish: | Electroplated |
| Weight: | 2.300 lb |
| Material: | Copper |
| Height: | 36 in |
| Weight: | 2.300 lb |
| Width: | 16 in |
| Finish: | Electroplated |