Compression Lugs 1.00 Hole-to-Hole C/C, Fits #2/0 Cable, Black, Copper

Item #: 0278823

Cat #: DGCL201

UPC: 783510172565

$ 220.98 EA
Company wide:
0 in stock
Bonding and Grounding Compression Lugs terminate copper or tinned-copper conductors. This Compression Lugs 1.00 Hole-to-Hole C/C, DGCL201 item Fits #2/0 Cable with a material of Copper colored Black.

Overview

Bonding and Grounding Compression Lugs terminate copper or tinned-copper conductors. This Compression Lugs 1.00 Hole-to-Hole C/C, DGCL201 item Fits #2/0 Cable with a material of Copper colored Black.

The Compression Lugs terminate copper or tinned-copper conductors for connection to busbars, cabinets, racks, and cable runway. They are color-coded by conductor size. Installation of the Compression Lugs requires two screws (not included).

Also known as: 783510172565, DGCL201, HOFDGCL201

Specifications

Weight: 1 lb
Material: Copper
Allowable Gauge Range: 2/0
Finish: Electroplated
Weight: 1 lb
Allowable Gauge Range: 2/0
Material: Copper
Finish: Electroplated