Compression Lugs 1.00 Hole-to-Hole C/C, Fits #4/0 Cable, Purple, Copper

Item #: 0278819

Cat #: DGCL402

UPC: 783510172572

$ 269.28 EA
Company wide:
0 in stock
Bonding and Grounding Compression Lugs terminate copper or tinned-copper conductors. This Compression Lugs 1.00 Hole-to-Hole C/C, DGCL402 item Fits #4/0 Cable with a material of Copper colored Purple.

Overview

Bonding and Grounding Compression Lugs terminate copper or tinned-copper conductors. This Compression Lugs 1.00 Hole-to-Hole C/C, DGCL402 item Fits #4/0 Cable with a material of Copper colored Purple.

The Compression Lugs terminate copper or tinned-copper conductors for connection to busbars, cabinets, racks, and cable runway. They are color-coded by conductor size. Installation of the Compression Lugs requires two screws (not included).

Also known as: 783510172572, DGCL402, HOFDGCL402

Features & Benefits

  • The Compression Lugs terminate copper or tinned-copper conductors for connection to busbars, cabinets, racks, and cable runway
  • They are color-coded by conductor size. Installation of the Compression Lugs requires two screws (not included)

Specifications

Material: Copper
Allowable Gauge Range: 4/0
Finish: Electroplated
Weight: 1.800 lb
Material: Copper
Finish: Electroplated
Allowable Gauge Range: 4/0
Weight: 1.800 lb