
Enclosure, Comline Series, Cover With Continuous Hinge, NEMA 4X, 15.750 x 15.750 x 5.910", Aluminum
Item #: 0278796
Cat #: ECL404015CH
UPC: 783510379599
$ 2546.62 EA
Company wide:
0
in stock
Documents & Guides
Wall Mount Enclosure, Comline Series, Cover With Continuous Hinge, NEMA 4X, 15.750 x 15.750 x 5.910 Inch, Aluminum With Gray Powder Coat Finish
Overview
Wall Mount Enclosure, Comline Series, Cover With Continuous Hinge, NEMA 4X, 15.750 x 15.750 x 5.910 Inch, Aluminum With Gray Powder Coat Finish
Lightweight, corrosion-resistant ComLine aluminum wall-mount enclosures provide long-lasting protection for housing electrical components in extreme outdoor environments. These customizable enclosures employ a foam-in-place gasket for a tight seal and are ideal for rooftop or tower-mounted telecommunications applications.
Also known as: 783510379599, ECL404015CH, HOFECL404015CH
Specifications
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
| Color: | Gray |
| Mounting: | Wall |
| Height: | 15.750 in |
| Width: | 15.750 in |
| Depth: | 5.910 in |
| Material: | Aluminum |
| Finish: | Powder Coated, Painted |
| Knockouts: | No |
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
| Mounting: | Wall |
| Width: | 15.750 in |
| Material: | Aluminum |
| Knockouts: | No |
| Color: | Gray |
| Height: | 15.750 in |
| Depth: | 5.910 in |
| Finish: | Powder Coated, Painted |