Cable Gland ST Series, 1/2" Diameter, 0.600 - 0.760" Cable Range, Aluminum

Item #: 0278789

Cat #: ST050-464

UPC: 786210712833

$ 64.81 EA
Company wide:
86 in stock
Cable Gland StarTeck Series, 1/2 Inch Diameter, 0.600 - 0.760 Inch Cable Range, Copper Free Aluminum

Overview

Cable Gland StarTeck Series, 1/2 Inch Diameter, 0.600 - 0.760 Inch Cable Range, Copper Free Aluminum

The original STAR TECK fitting for Teck, MC and ACWU - its innovative design provides quality engineering, easier installation and helps achieve safer, more reliable terminations in challenging industrial environments.

Also known as: 786210712833, ST050-464, THBST050464

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.600 - 0.760 in
Diameter: 1/2 in
Diameter Range: 0.600 - 0.760 in
Material: Aluminum