Wood Panel 600x600

Item #: 0278787

Cat #: E60P60W

UPC: 783510170325

$ 163.02 EA
Company wide:
0 in stock
Wood Panel For Enclosure, 3/4" Plywood Fits Cabinet Size: 600 x 600 mm

Overview

Wood Panel For Enclosure, 3/4" Plywood Fits Cabinet Size: 600 x 600 mm

The ComLine Wood Panels are used to surface-mount equipment within a cabinet. They are pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510170325, E60P60W, HOFE60P60W

Specifications

Weight: 7 lb
Material: Wood
Finish: Sanded
Weight: 7 lb
Finish: Sanded
Material: Wood