OSP PKG GLAND PLATE AC T15

Item #: 0278784

Cat #: EGPACT15

UPC: 783510170455

$ 409.35 EA
Company wide:
0 in stock
OSP PKG GLAND PLATE AC T15

Overview

OSP PKG GLAND PLATE AC T15

The Comline OSP Gland Plates are designed to maintain the cabinet rating by covering pre-cut holes. They are finished to match the cabinet they're mounted to. They include a factory-installed foam-in-place gasket, stainless steel hardware and grounding provision. The package includes a solid gland plate.

Also known as: 783510170455, EGPACT15, HOFEGPACT15

Specifications

Color: Light Gray
Weight: 9 lb
Material: Aluminum
Finish: Powder Coated
Color: Light Gray
Material: Aluminum
Weight: 9 lb
Finish: Powder Coated