ComLine OSP Gland Plate Solid Small, 506x381mm, Gray, Aluminum

Item #: 0278781

Cat #: EGPS1

UPC: 783510170431

$ 381.57 EA
Company wide:
0 in stock
Comline OSP Gland Plates are designed to maintain cabinet rating by covering pre-cut holes. This ComLine OSP Gland Plate Solid Small, EGPS1 item measures 506x381mm with a material of Aluminum colored Gray.

Overview

Comline OSP Gland Plates are designed to maintain cabinet rating by covering pre-cut holes. This ComLine OSP Gland Plate Solid Small, EGPS1 item measures 506x381mm with a material of Aluminum colored Gray.

The Comline OSP Gland Plates are designed to maintain the cabinet rating by covering pre-cut holes. They are finished to match the cabinet they're mounted to. They include a factory-installed foam-in-place gasket, stainless steel hardware and grounding provision. The package includes a solid gland plate.

Also known as: 783510170431, EGPS1, HOFEGPS1

Specifications

Color: Light Gray
Weight: 4 lb
Material: Aluminum
Finish: Powder Coated
Color: Light Gray
Material: Aluminum
Weight: 4 lb
Finish: Powder Coated