$ 452.82 EA
Company wide:
0
in stock
Documents & Guides
ComLine Vertical Mount Cabinet, For Use With T15 AC Unit, Material: Aluminum, Dimensions: 23.23" x 12.68" x 0.35"
Overview
ComLine Vertical Mount Cabinet, For Use With T15 AC Unit, Material: Aluminum, Dimensions: 23.23" x 12.68" x 0.35"
ComLine Vertical-Mount Cabinet is ideal for telecommunications industry applications. The unique vertical orientation of the 19-in. rack equipment makes this cabinet especially suitable for pole-mount applications. The narrow cabinet width also makes it very wind resistant. Vertical-Mount Cabinet is ideal for telecommunications industry applications. The unique vertical orientation of the 19-in. rack equipment makes this cabinet especially suitable for pole-mount applications. The narrow cabinet width also makes it very wind resistant.
Also known as: 783510211554, EGVM2, HOFEGVM2
Specifications
| Material: | Aluminum |
| Material: | Aluminum |