Vinyl-Insulated, WR: 18 - 14, 50/PK

Item #: 0278768

Cat #: MVI10-250DFX

UPC: 051128589366

$ 1.91 EA
Company wide:
50 in stock
Documents & Guides
Female, Vinyl-Insulated, Wire Range: 18 - 14, 50/PK

Overview

Female, Vinyl-Insulated, Wire Range: 18 - 14, 50/PK

3M™ Scotchlok™ Color-Coded Standard Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128589366, MVI10-250DFX, MMMMVI10250DFX

Specifications

Gender: Female
Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Female
Color: Yellow
Material: Vinyl
Allowable Gauge Range: 12 - 10