Rack Angles, 18 Units

Item #: 0278766

Cat #: ERA19239S

UPC: 783510170417

$ 263.24 EA
Company wide:
0 in stock
Documents & Guides
Rack Angles, Material: Steel, Rack Units: 18, Fits Rack Width: 19" of 23"

Overview

Rack Angles, Material: Steel, Rack Units: 18, Fits Rack Width: 19" of 23"

Rack Angles are made of 12 gauge, self-grounding plated steel and are grounded to the cabinet body through the mounting bolts. Square mounting holes meet EIA standard. Package includes one pair.

Also known as: 783510170417, ERA19239S, HOFERA19239S

Specifications

Material: Steel
Finish: Zinc Plated
Weight: 12.750 lb
Material: Steel
Weight: 12.750 lb
Finish: Zinc Plated