SS Enclosure 20.00x16.00x10

Item #: 0278765

Cat #: A20H1610SS6LP

UPC: 783510837006

$ 3193.84 EA
Company wide:
0 in stock
Wall-mount Type 4x Enclosure, Bulletin A4s (stainless Type 4x Wall-mount Encl -1dr), Size/dims: 20.00x16.00x10.00, Material/finish: Ss Type 316l

Overview

Wall-mount Type 4x Enclosure, Bulletin A4s (stainless Type 4x Wall-mount Encl -1dr), Size/dims: 20.00x16.00x10.00, Material/finish: Ss Type 316l

These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.

Also known as: 783510837006, A20H1610SS6LP, HOFA20H1610SS6LP

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Stainless steel door clamp assembly
  • Hasp and staple for padlocking
  • Door removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 10 in
Height: 20 in
Width: 16 in
Material: Stainless Steel 316L
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Height: 20 in
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant
Depth: 10 in
Width: 16 in
Finish: Brushed #4