
ComLine Rack Angles 12U, fits 600x600mm, Plated, Steel
Item #: 0278764
Cat #: ERA196S
UPC: 783510170370
$ 207.69 EA
Company wide:
0
in stock
Documents & Guides
ComLine OSP Wall-Mount Rack Angles are used to mount 19in rack equipment inside the cabinet. This ComLine Rack Angles 12U, ERA196S item fits 600x600mm with a material of Steel finish Plated.
Overview
ComLine OSP Wall-Mount Rack Angles are used to mount 19in rack equipment inside the cabinet. This ComLine Rack Angles 12U, ERA196S item fits 600x600mm with a material of Steel finish Plated.
The ComLine OSP Wall-Mount Rack Angles are used to mount 19in rack equipment inside the cabinet. They are grounded to the cabinet body through the mounting bolts. Please note the square mounting holes meet EIA standard and each package includes one pair.
Also known as: 783510170370, ERA196S, HOFERA196S
Features & Benefits
- The ComLine OSP Wall-Mount Rack Angles are used to mount 19in rack equipment inside the cabinet
- They are grounded to the cabinet body through the mounting bolts
- Please note the square mounting holes meet EIA standard and each package includes one pair
Specifications
| Material: | Steel |
| Weight: | 6 lb |
| Finish: | Zinc Plated |
| Material: | Steel |
| Finish: | Zinc Plated |
| Weight: | 6 lb |