Female , Nylon-Insulated, WR: 12 - 10, Stud Size: 1/4

Item #: 0278762

Cat #: MNI10-250DFIX

UPC: 051128589304

$ 2.07 EA
Company wide:
200 in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Red, 50/PK

Overview

Female , Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Red, 50/PK

3M™ Scotchlok™ Color-Coded Female Disconnect Terminal has dents and rolled edges for quick and easy disconnect. The terminal has a fully insulated, nylon, butted seam with an interlocking barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128589304, MNI10-250DFIX, MMMMNI10250DFIX

Specifications

Gender: Female
Material: Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Female
Color: Yellow
Material: Nylon
Allowable Gauge Range: 12 - 10