Solar Shield Top, fits 400x150mm, Gray, Aluminum

Item #: 0278753

Cat #: ESSH4015

UPC: 783510373399

$ 795.75 EA
Company wide:
0 in stock
Solar Shield Top provides a vented area on top of the ComLine prdouct to absorb solar heating effects. This Solar Shield Top, ESSH4015 item fits 400x150mm with a material of Aluminum colored Gray.

Overview

Solar Shield Top provides a vented area on top of the ComLine prdouct to absorb solar heating effects. This Solar Shield Top, ESSH4015 item fits 400x150mm with a material of Aluminum colored Gray.

Solar Shield Top provides a vented area on top of the enclosure to absorb solar heating effects and help keep enclosure cool. Also provides a drip shield to keep liquids away from the door sealing surface. Maintains enclosure rating. Includes mounting hardware. Shielding Effectiveness nVent HOFFMAN's research of the effects of solar radiation on enclosures has shown the positive benefits of utilizing shielding to decrease temperature rise. Shielding has been found to be an effective, low-cost method of reducing solar heat gain in outdoor electrical/electronic applications. Test results indicate that a top-mounted solar shield provides a 25 percent reduction in temperature rise due to solar heat load.

Also known as: 783510373399, ESSH4015, HOFESSH4015

Specifications

Color: Light Gray
Material: Aluminum
Finish: Powder Coated
Weight: 2.940 lb
Color: Light Gray
Finish: Powder Coated
Material: Aluminum
Weight: 2.940 lb