$ 59.06 EA
Company wide:
0
in stock
Documents & Guides
Adjustable Butt-Splice Kit (cULus Classified), Provides a Change In Up-and-Down Direction of the Cable Runway, It Can Be Adjusted to Any Angle from 0 to 90 Degrees, Made of Steel with a Painted or Plated Finish, Each Kit Connects One Ladder Rack Section to Another, Includes Mounting Hardware
Overview
Adjustable Butt-Splice Kit (cULus Classified), Provides a Change In Up-and-Down Direction of the Cable Runway, It Can Be Adjusted to Any Angle from 0 to 90 Degrees, Made of Steel with a Painted or Plated Finish, Each Kit Connects One Ladder Rack Section to Another, Includes Mounting Hardware
The Cable Runway Adjustable Butt-Splice Kit provides a change in up-and-down direction of the cable runway. It can be adjusted to any angle from 0 to 90 degrees. Each kit connects one ladder rack section to another. It includes mounting hardware as well.
Also known as: 783510145910, LABSKG, HOFLABSKG
Features & Benefits
- The Cable Runway Adjustable Butt-Splice Kit provides a change in up-and-down direction of the cable runway
- It can be adjusted to any angle from 0 to 90 degrees
- Each kit connects one ladder rack section to another
- It includes mounting hardware as well
Specifications
| Color: | Gray |
| Finish: | Powder Coated |
| Weight: | 1.800 lb |
| Color: | Gray |
| Weight: | 1.800 lb |
| Finish: | Powder Coated |