12/3 4-20' SEOW COIL CORD 600V

Item #: 0278726

Cat #: 09816

UPC:

Company wide:
0 in stock
Documents & Guides
(2) 12 AWG Conductors, Rubber Cord, SEOOW type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 20 ft. Coil Cord, Cable O.D.: 0.592", Coil O.D.: 2.39" .

Overview

(2) 12 AWG Conductors, Rubber Cord, SEOOW type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 20 ft. Coil Cord, Cable O.D.: 0.592", Coil O.D.: 2.39" .
Also known as: 09816, CLM09816

Specifications

Volts AC: 300
Jacket: TPE
Conductors: 2
Gauge: 12 AWG
Material: Copper
Color: Black
Length: 20 ft
Volts AC: 300
Conductors: 2
Material: Copper
Length: 20 ft
Jacket: TPE
Gauge: 12 AWG
Color: Black