Ladder Rack, Inside, 24"

Item #: 0278696

Cat #: LIB24BLK

UPC: 783510173371

$ 226.53 EA
Company wide:
0 in stock
Ladder Rack Curved Section, Inside Bend, Material: Steel, Width: 24"

Overview

Ladder Rack Curved Section, Inside Bend, Material: Steel, Width: 24"

Provide a vertical change in direction. They are made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) tubular steel with a painted or plated finish. Cross members are welded on the inside (inside bends) or outside (outside bends) of the section. Connect to straight section with butt-splice kits. Designed for category 5e, 6, 6A and fiber optic cable.




Also known as: 783510173371, LIB24BLK, HOFLIB24BLK

Specifications

Finish: Powder Coated
Weight: 6.300 lb
Color: Jet Black
Finish: Powder Coated
Color: Jet Black
Weight: 6.300 lb