Ldr Rack 24 Moveable CM BLK

Item #: 0278674

Cat #: LMCM24BLK

UPC: 783510173487

$ 103.13 EA
Company wide:
0 in stock
Documents & Guides
HOF LMCM24BLK LDR RACK 24 MOV

Overview

HOF LMCM24BLK LDR RACK 24 MOV
Also known as: 783510173487, LMCM24BLK, HOFLMCM24BLK

Specifications

Width: 24 in
Color: Black
Material: Steel
Length: 10 ft
Width: 24 in
Material: Steel
Color: Black
Length: 10 ft