Ladder Rack. OSB, 24", Black

Item #: 0278655

Cat #: LOB24BLK

UPC: 783510173364

$ 226.53 EA
Company wide:
0 in stock
Documents & Guides
Ladder Rack, Outside Bend, Width: 24", Material: Steel, Color: Black

Overview

Ladder Rack, Outside Bend, Width: 24", Material: Steel, Color: Black

Provide a vertical change in direction. They are made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) tubular steel with a painted or plated finish. Cross members are welded on the inside (inside bends) or outside (outside bends) of the section. Connect to straight section with butt-splice kits. Designed for category 5e, 6, 6A and fiber optic cable

Also known as: 783510173364, LOB24BLK, HOFLOB24BLK

Specifications

Type: Ladder Rack
Width: 24 in
Color: Black
Material: Steel
Type: Ladder Rack
Color: Black
Width: 24 in
Material: Steel