Triangle Support Bracket Kit, fits 12 and 18, Black, Steel

Item #: 0278580

Cat #: LTSB18BLK

UPC: 783510101121

$ 98.17 EA
Company wide:
0 in stock
Cable Runway Triangle Support Bracket Kit supports ladder rack from a wall. This Triangle Support Bracket Kit, LTSB18BLK item fits 12 and 18 with a material of Steel color Black.

Overview

Cable Runway Triangle Support Bracket Kit supports ladder rack from a wall. This Triangle Support Bracket Kit, LTSB18BLK item fits 12 and 18 with a material of Steel color Black.

The Cable Runway Triangle Support Bracket Kit supports ladder rack from a wall. The brackets have pre-drilled mounting holes for various ladder rack widths (size dependent). The kit also includes one J-Bolt Kit.

Also known as: 783510101121, LTSB18BLK, HOFLTSB18BLK

Features & Benefits

  • The Cable Runway Triangle Support Bracket Kit supports ladder rack from a wall
  • The brackets have pre-drilled mounting holes for various ladder rack widths (size dependent)
  • The kit also includes one J-Bolt Kit

Specifications

Finish: Powder Coated
Color: Jet Black
Weight: 12.200 lb
Finish: Powder Coated
Weight: 12.200 lb
Color: Jet Black