Seismic Mounting Plate Kits, 3/4 inch, Brushed, SS316

Item #: 0278562

Cat #: ASMP34SS

UPC: 783510303884

$ 336.90 EA
Company wide:
0 in stock
Seismic Mounting Plate Kits are installed at the base of the enclosure for bracing for seismic activity. This Seismic Mounting Plate Kits, ASMP34SS item measures 3/4 inch with a material of SS316 finish Brushed.

Overview

Seismic Mounting Plate Kits are installed at the base of the enclosure for bracing for seismic activity. This Seismic Mounting Plate Kits, ASMP34SS item measures 3/4 inch with a material of SS316 finish Brushed.

Kit of six stainless steel mounting plates install over the mounting holes in the base of the enclosure. The mounting plates come pre-drilled to accept 1/2-inch, 5/8-inch or 3/4-inch diameter mounting hardware (not included). Plate dimensions are 3.75 x 3.75 x .25 inch (95 x 95 x 6 mm).

Also known as: 783510303884, ASMP34SS, HOFASMP34SS

Specifications

Finish: Mill
Material: Stainless Steel 316L
Weight: 6.090 lb
Finish: Mill
Weight: 6.090 lb
Material: Stainless Steel 316L