Seismic Panel Mounting Kits, 90 inches, White, Steel

Item #: 0278560

Cat #: ASPANKIT90

UPC: 783510303860

$ 670.17 EA
Company wide:
0 in stock
Seismic Panel Mounting Kits are used to mount a seismically braced panel. This Seismic Panel Mounting Kits, ASPANKIT90 item measures 90 inches with a material of Steel colored White.

Overview

Seismic Panel Mounting Kits are used to mount a seismically braced panel. This Seismic Panel Mounting Kits, ASPANKIT90 item measures 90 inches with a material of Steel colored White.

Kit of two panel supports install within the enclosure. Use mounting hardware furnished within these kits to mount full panels.

Also known as: 783510303860, ASPANKIT90, HOFASPANKIT90

Specifications

Weight: 25 lb
Color: White
Finish: Powder Coated
Weight: 25 lb
Finish: Powder Coated
Color: White