MaxRack Open Frame System, 86.13x24.00x20.50, Black, Aluminum

Item #: 0278547

Cat #: M8410B45

UPC: 783510242886

$ 1759.33 EA
Company wide:
0 in stock
MaxRack is an open frame rack is designed to house rack equipment in a high-density cabling application. This MaxRack Open Frame System, M8410B45 item measures 86.13x24.00x20.50 inches with a material of Aluminum colored Black.

Overview

MaxRack is an open frame rack is designed to house rack equipment in a high-density cabling application. This MaxRack Open Frame System, M8410B45 item measures 86.13x24.00x20.50 inches with a material of Aluminum colored Black.

MaxRack is used for mounting and securing 19- or 23-inch rack equipment that is used in data centers, telecommunication rooms and other locations. These open frame racks are ideal for high-density cabling applications. MaxRack also supports the cabling and cooling needs of large core switches (CISCO Catalyst 6509 / 6513, NEXUS 7010 and NEXUS 7018) by using the combination air baffle/vertical cable manager accessory. MaxRack, with its vast features, supports many diverse applications.

Also known as: 783510242886, M8410B45, HOFM8410B45

Specifications

Width: 24 in
Color: Black
Material: Aluminum
Height: 86.130 in
Depth: 20.500 in
Width: 24 in
Material: Aluminum
Depth: 20.500 in
Color: Black
Height: 86.130 in