MaxRack Dust Cover, 6"

Item #: 0278528

Cat #: MDC6

UPC: 783510253677

$ 96.48 EA
Company wide:
0 in stock
Documents & Guides
MaxRack Dust Cover, Material: Aluminum, Fits MAXRACK Depth: 6", Dimensions: 1" x 17" x 7.33"

Overview

MaxRack Dust Cover, Material: Aluminum, Fits MAXRACK Depth: 6", Dimensions: 1" x 17" x 7.33"

Dust Cover fits over the top of the base angles, inside the uprights. Covers are made of aluminum with matching RAL 9005 black light-textured, low-gloss polyester powder paint.

Also known as: 783510253677, MDC6, HOFMDC6

Specifications

Color: Black
Material: Aluminum
Color: Black
Material: Aluminum