8 Ft. 2-Post Open Frame Rack, Black

Item #: 0278509

Cat #: EDR19FM51U6

UPC: 783510253257

$ 601.82 EA
Company wide:
0 in stock
Documents & Guides
8 Ft. 2-Post Open Frame Rack, Dimensions: 96" x 20.28" x 18", Color: Black

Overview

8 Ft. 2-Post Open Frame Rack, Dimensions: 96" x 20.28" x 18", Color: Black

Designed for use in communication data centers and telecommunication rooms, 2-Post Open Frame Racks satisfy basic functional requirements for structuring cable. Racks are available in 3-in. or 6-in. column widths.

Also known as: 783510253257, EDR19FM51U6, HOFEDR19FM51U6

Specifications

Type: Frame
Color: Black
Material: Aluminum
Type: Frame
Material: Aluminum
Color: Black