Open Frame Rack 2-Post, 48.00x24.25x15.00, Black, Aluminum

Item #: 0278507

Cat #: EDR23FM24U

UPC: 783510216498

$ 413.61 EA
Company wide:
0 in stock
Open frame racks designed to house DataCom/TeleCom equipment and structure for cabling. This 2-Post Open Frame Rack, EDR23FM24U item measures 48.00x24.25x15.00 inches with a material of Aluminum colored Black.

Overview

Open frame racks designed to house DataCom/TeleCom equipment and structure for cabling. This 2-Post Open Frame Rack, EDR23FM24U item measures 48.00x24.25x15.00 inches with a material of Aluminum colored Black.

Designed for use in communication data centers and telecommunication rooms, 2-Post Open Frame Racks satisfy basic functional requirements for structuring cable. Racks are available in 3-inch or 6-inch column widths.

Also known as: 783510216498, EDR23FM24U, HOFEDR23FM24U

Specifications

Depth: 15 in
Color: Black
Height: 48 in
Width: 24.250 in
Material: Aluminum
Depth: 15 in
Height: 48 in
Material: Aluminum
Color: Black
Width: 24.250 in