Open Frame Rack 2-Post, 72.00x24.25x15.00, Black, Aluminum

Item #: 0278506

Cat #: EDR23FM38U

UPC: 783510216597

$ 440.66 EA
Company wide:
0 in stock
Open frame racks designed to house DataCom/TeleCom equipment and structure for cabling. This 2-Post Open Frame Rack, EDR23FM38U item measures 72.00x24.25x15.00 inches with a material of Aluminum colored Black.

Overview

Open frame racks designed to house DataCom/TeleCom equipment and structure for cabling. This 2-Post Open Frame Rack, EDR23FM38U item measures 72.00x24.25x15.00 inches with a material of Aluminum colored Black.

Designed for use in communication data centers and telecommunication rooms, 2-Post Open Frame Racks satisfy basic functional requirements for structuring cable. Racks are available in 3-inch or 6-inch column widths.

Also known as: 783510216597, EDR23FM38U, HOFEDR23FM38U

Features & Benefits

  • Range of heights from 4 feet to 9 feet (24U to 58U) to match capacity requirements; 19-inch Rack Packages are 7-feet high
  • Side rails are tapped on both sides with 12-24UNC threads for quick installation
  • EIA Universal 5/8 inch - 5/8 inch - 1/2 inch vertical mounting hole pattern matches industry standards
  • RU markings on both front and back of uprights make it easier to mount equipment
  • Packed unassembled in individual cartons; assembly hardware is furnished for convenient storage and installation
  • Convenient rack and cable manager packages offered with either one or two 6-inch cable managers; includes one-piece hinged cover

Specifications

Depth: 15 in
Color: Black
Height: 72 in
Width: 24.250 in
Material: Aluminum
Depth: 15 in
Height: 72 in
Material: Aluminum
Color: Black
Width: 24.250 in