HOFF-E EVR19FM45UCM1 19 Rack 45U wi

Item #: 0278504

Cat #: EVR19FM45UCM1

UPC: 783510146450

$ 1098.83 EA
Company wide:
0 in stock
Documents & Guides
HOF EVR19FM45UCM1 19 RACK 45U

Overview

HOF EVR19FM45UCM1 19 RACK 45U
Also known as: 783510146450, EVR19FM45UCM1, HOFEVR19FM45UCM1

Specifications

Size: 45RMU
Material: Aluminum
Size: 45RMU
Material: Aluminum