Open LAN Rack, 19 in x 58U

Item #: 0278499

Cat #: EVR19FM58U

UPC: 783510353193

$ 466.58 EA
Company wide:
0 in stock
Documents & Guides
HOF EVR19FM58U OPEN LAN RACK

Overview

HOF EVR19FM58U OPEN LAN RACK
Also known as: 783510353193, EVR19FM58U, HOFEVR19FM58U

Specifications

Color: Mill
Material: Aluminum
Color: Mill
Material: Aluminum