Center-Mount Steel Shelf, 3.5x19xx18

Item #: 0278492

Cat #: ECMSV1918

UPC: 783510132743

$ 169.05 EA
Company wide:
0 in stock
Documents & Guides
Center-Mount Steel Shelf, Vented, 2 Rack Units, Material/Finish: Steel/Black, Dimensions: 3.5" x 19"x 18"

Overview

Center-Mount Steel Shelf, Vented, 2 Rack Units, Material/Finish: Steel/Black, Dimensions: 3.5" x 19"x 18"

19-in. shelf mounts to the front of the rack. Ideal for supporting monitors or computers. Designed to evenly distribute load across the rack. Manufactured from 16 gauge steel. Black, low-gloss, light-textured polyester powder paint finish on all surfaces. Load rating: 100 lb. (45.4 kg)

Also known as: 783510132743, ECMSV1918, HOFECMSV1918

Specifications

Type: Shelf
Color: Black
Material: Steel
Type: Shelf
Material: Steel
Color: Black