Inside Bend 24in White

Item #: 0278484

Cat #: LIB24W

UPC: 783510299248

$ 199.48 EA
Company wide:
0 in stock
Ladder Rack Curved Section, Inside Bend, 24", Material: Steel

Overview

Ladder Rack Curved Section, Inside Bend, 24", Material: Steel

Provide a vertical change in direction. They are made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) tubular steel with a painted or plated finish. Cross members are welded on the inside (inside bends) or outside (outside bends) of the section. Connect to straight section with butt-splice kits. Designed for category 5e, 6, 6A and fiber optic cable.

Also known as: 783510299248, LIB24W, HOFLIB24W

Specifications

Weight: 2 lb
Color: White
Finish: Powder Coated
Weight: 2 lb
Finish: Powder Coated
Color: White