Panel 19-inch Bottom-Hinged 6U, 267x508x305mm, Black, Steel

Item #: 0278470

Cat #: E19BHPM6U12

UPC: 783510110086

$ 486.87 EA
Company wide:
0 in stock
19-in. Bottom-Hinged Panel provides a stable platform for punch-down interconnects. This 19-inch Bottom-Hinged Panel 6U, E19BHPM6U12 item measures 267x508x305mm with a material of Steel colored Black.

Overview

19-in. Bottom-Hinged Panel provides a stable platform for punch-down interconnects. This 19-inch Bottom-Hinged Panel 6U, E19BHPM6U12 item measures 267x508x305mm with a material of Steel colored Black.

Hinged panel pivots to 90 degrees with positive stop, providing a stable platform for punch-down interconnects. Thumbscrews secure the panel in the upright position. Integral Velcro® cable tiedown slots facilitate cable routing. Cover protects equipment and cables. Shipped fully assembled. Velcro® is a trademark of Velcro Industries B.V.

Also known as: 783510110086, E19BHPM6U12, HOFE19BHPM6U12

Features & Benefits

  • Hinged panel pivots to 90 degrees with positive stop, providing a stable platform for punch-down interconnects
  • Thumbscrews secure the panel in the upright position
  • Integral Velcro® cable tiedown slots facilitate cable routing
  • Cover protects equipment and cables
  • Shipped fully assembled

Specifications

Color: Black
Width: 20 in
Material: Steel
Depth: 12 in
Height: 10.500 in
Color: Black
Material: Steel
Height: 10.500 in
Width: 20 in
Depth: 12 in