Rack 19-inch Fixed Wall-Mount 32U, 1473x508x508mm, Black, Steel

Item #: 0278466

Cat #: E19FWM32U20

UPC: 783510110154

$ 413.61 EA
Company wide:
0 in stock
19-inch Fixed Wall-Mount Rack houses smaller networking equipment mounted to a wall in a fixed position. This 19-inch Fixed Wall-Mount Rack 32U, E19FWM32U20 item measures 1473x508x508mm with a material of Steel colored Black.

Overview

19-inch Fixed Wall-Mount Rack houses smaller networking equipment mounted to a wall in a fixed position. This 19-inch Fixed Wall-Mount Rack 32U, E19FWM32U20 item measures 1473x508x508mm with a material of Steel colored Black.

Economical solution for banks of small networking equipment. Integral Velcro® cable tiedown slots facilitate cable routing. Shipped in four easy-to-assemble sections. Velcro is a trademark of Velcro Industries B.V.

Also known as: 783510110154, E19FWM32U20, HOFE19FWM32U20

Specifications

Depth: 20 in
Color: Black
Width: 20 in
Material: Steel
Depth: 20 in
Width: 20 in
Color: Black
Material: Steel