19-in. Hinged Wall-Mount Panel

Item #: 0278465

Cat #: E19HPM8U

UPC: 783510110055

$ 164.55 EA
Company wide:
0 in stock
19-in. Hinged Wall-Mount Panel, Rack Units: 8, Load Rating: 200 Lbs.

Overview

19-in. Hinged Wall-Mount Panel, Rack Units: 8, Load Rating: 200 Lbs.

The 19-in. Hinged Panel provides a solution for smaller network equipment, punch-downs and patch panels in areas where floor space is at a premium. Easy access facilitates component installation and future expansion without disturbing existing equipment or cabling. Can be mounted with hinges on left or right side.

Also known as: 783510110055, E19HPM8U, HOFE19HPM8U

Features & Benefits

  • Open design offers unrestricted airflow
  • Large cable exit holes on back surface
  • Keyhole mounting slots on 16-in. centers accommodate up to 3/8- inch diameter mounting fasteners (not supplied)
  • Heavy duty hinges are welded to frame
  • Hinge provided for every two rack unit spacing
  • One rack unit model has half-size hinge
  • Provides access to rear of equipment

Specifications

Finish: Powder Coated
Color: Jet Black
Load Rating: 200
Weight: 12.500 lb
Finish: Powder Coated
Load Rating: 200
Color: Jet Black
Weight: 12.500 lb